Beli v blok magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ohnishi Measuring Tool Magnetic V Block
    Mulai

    Rp1.599.900

    Ohnishi Measuring Tool Magnetic V Block
    Deskripsi:
    - The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishing
    atribut:
    • Material: Cast Iron
  2. Niigata Seiki (SK) Penggaris Siku
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Niigata Seiki (SK) Penggaris Siku
    Deskripsi:
    Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.
    atribut:
    • Type: Thick Wide
    • Material: Stainless Steel
  3. Oxford Precision Vee Blocks
    Mulai

    Rp1.299.900

    Oxford Precision Vee Blocks
    atribut:
    • Material: Steel
    • Grade: 2
    • Type: Vee Blocks
  4. Uni Seiki Magnetic V Block
    51%
    Mulai

    Rp4.199.900

    Uni Seiki Magnetic V Block
    Deskripsi:
    - For precision scribing on round bar etc.- Polished Finishing
    atribut:
    • V Groove (μm): 5
    • Material: Special tool steel
  5. Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    Mulai

    Rp3.799.900

    Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  6. KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Deskripsi:
    - The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.
    atribut:
    • Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
  7. Insize Magnetic V Block (Blok Magnetik)
    Mulai

    Rp3.199.900

    Insize Magnetic V Block (Blok Magnetik)
    Deskripsi:
    V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.
    atribut:
    • Grade: ASME 0
    • Includes: Case
    • Material: Steel
    • Shape: V Block
  8. Ohnishi Measuring Tool BOX V-Block
    55%
    Mulai

    Rp2.799.900

    Ohnishi Measuring Tool BOX V-Block
    Deskripsi:
    -The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishing
    atribut:
    • Material: Cast Iron
  9. KRISBOW Try Square (Penggaris Siku)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp39.900

    KRISBOW Try Square (Penggaris Siku)
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
  10. NABEYA V Block A Type
    Mulai

    Rp2.299.900

    NABEYA V Block A Type
    atribut:
    • Heat treatment: Annealing
    • Type: Machine finish
  11. Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Mulai

    Rp5.199.900

    Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Contact point: TiN coating
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
  12. Mitutoyo MAGNETIC V-BLOCK
    Mulai

    Rp17.999.900

    Mitutoyo MAGNETIC V-BLOCK
    Deskripsi:
    The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.
    atribut:
    • Size (mm): 50
  13. Insize V-Block
    Mulai

    Rp9.999.900

  14. Vertex Magnetic V Block
    Mulai

    Rp1.499.900

    Vertex Magnetic V Block
    Deskripsi:
    For round / square workpiece.For checking on surface plate during the production.For measuring.
    atribut:
    • With Magnet: Yes
  15. Vertex Vee Blocks
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Vertex Vee Blocks
    Deskripsi:
    Material: high quality close-grained cast iron, stress-relieved.Accuracy: Machining to 0.05 mm / 100 mm.
  16. Vertex Screw Jack (Dongkrak Baut)
    Mulai

    Rp239.900

    Vertex Screw Jack (Dongkrak Baut)
    Deskripsi:
    Work ClampingSupport heavy weight
    atribut:
    • Material: S45C
  17. Mitutoyo Outside Micrometer Analog Point Metric
    Mulai

    Rp1.399.900

    Mitutoyo Outside Micrometer Analog Point Metric
    Deskripsi:
    The Mitutoyo pointed micrometer anvil and spline measures small groves on parts or workpieces along with keyways. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Accuracy (µm): ±3
    • Graduation (mm): 0.01
    • Technology: Mechanical
    • Ratchet/Thimble: Rachet Stop
  18. Vertex Magnetic V Block
    Mulai

    Rp2.799.900

    Vertex Magnetic V Block
    Deskripsi:
    Magnetic V Block memegang benda kerja silinder secara stabil menggunakan basis magnetik kuat. Ideal untuk inspeksi, pengukuran, atau proses penggerindaan presisi.
    atribut:
    • Material: Steel
    • With Magnet: no
Daftar Harga v blok magnet Terbaru October 2026
Ohnishi Measuring Tool Magnetic V BlockRp1.599.900
Niigata Seiki (SK) Penggaris SikuRp589.900
Oxford Precision Vee BlocksRp1.299.900
Uni Seiki Magnetic V BlockRp4.199.900
Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)Rp3.799.900
KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Rp8.099.900
Insize Magnetic V Block (Blok Magnetik)Rp3.199.900
Ohnishi Measuring Tool BOX V-BlockRp2.799.900
KRISBOW Try Square (Penggaris Siku)Rp39.900
APEX V Block Without ClampRp829.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)